Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Collection Duct and Fittings

  • Mfr # 8040101712

  • Zoro # G409253288


product price: $468.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Angle
30 Degrees
Outlet Diameter
12 in
Shape
Double Branch
For Nominal Duct Diameter
12 in, 14 in, 16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040101712
Zoro #
G409253288
UPC #
-
Country of Origin
United States

Dimensions

Outlet Diameter
12 in
For Nominal Duct Diameter
12 in, 14 in, 16 in
Material Thickness
20 ga
Overall Length
37 in
Inlet Diameter
16 in
Inside Diameter
16 in
Branch Diameter
14 in

Details

Color
Silver
Angle
30 Degrees
Shape
Double Branch
Weight
19.6 lb
Product Type
Double Branch
Finish
Galvanized
Connection Type
Clamp Together
Series
QF
Maximum Temperature Rating
309 Degrees F
Minimum Pressure Rating
2 in wc
Material
Steel
End Type
Quick Fit
Maximum Pressure Rating
42 in wc
For Duct Shape
Round
For Media Type
Dust
Environment Type
Dusty

Description

Dust Collection Duct and Fittings, For Nominal Duct Diameter 12 in, 14 in, 16 in, Inlet Diameter 16 in, Overall Length 37 in, Product Type Double Branch, Weight 19.6 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 309 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 16 in, Outlet Diameter 12 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.