Zoro Homepage

Dust Collection Duct and Fittings

  • Mfr # 8040103173

  • Zoro # G409252977


product price: $523.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Outlet Diameter
6 in
Environment Type
Dusty
Product Type
Double Branch
Inlet Diameter
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040103173
Zoro #
G409252977
UPC #
-
Country of Origin
United States

Dimensions

Outlet Diameter
6 in
Inlet Diameter
6 in
For Nominal Duct Diameter
4 in, 6 in
Material Thickness
22 ga
Inside Diameter
6 in
Overall Length
17 in
Branch Diameter
4 in

Details

Color
Silver
Environment Type
Dusty
Product Type
Double Branch
Shape
Double Branch
Material
Stainless Steel
Maximum Pressure Rating
42 in wc
Angle
30 Degrees
Weight
5 lb
Material Grade
304
For Duct Shape
Round
For Media Type
Dust
Maximum Temperature Rating
1,100 Degrees F
Series
QF
End Type
Quick Fit
Minimum Pressure Rating
2 in wc
Connection Type
Clamp Together

Description

Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 6 in, Inlet Diameter 6 in, Overall Length 17 in, Product Type Double Branch, Weight 5 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 6 in, Outlet Diameter 6 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.