Zoro Homepage

Dust Collection Duct and Fittings

  • Mfr # 8040103207

  • Zoro # G109253113


product price: $562.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Stainless Steel
End Type
Quick Fit
Material Grade
304
Maximum Pressure Rating
42 in wc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040103207
Zoro #
G109253113
UPC #
-
Country of Origin
United States

Dimensions

Material Thickness
22 ga
Inlet Diameter
8 in
For Nominal Duct Diameter
4 in, 6 in, 8 in
Outlet Diameter
6 in
Overall Length
17 in
Inside Diameter
8 in
Branch Diameter
4 in

Details

Color
Silver
Material
Stainless Steel
End Type
Quick Fit
Material Grade
304
Maximum Pressure Rating
42 in wc
For Duct Shape
Round
Series
QF
Environment Type
Dusty
Angle
30 Degrees
For Media Type
Dust
Connection Type
Clamp Together
Weight
7.3 lb
Product Type
Double Branch
Minimum Pressure Rating
2 in wc
Maximum Temperature Rating
1,100 Degrees F
Shape
Double Branch

Description

Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 6 in, 8 in, Inlet Diameter 8 in, Overall Length 17 in, Product Type Double Branch, Weight 7.3 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 8 in, Outlet Diameter 6 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.