Dust Collection Duct and Fittings
Mfr # 8040103217
Zoro # G509253157
product price: $562.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
For Media Type
Dust
Maximum Pressure Rating
42 in wc
Material
Stainless Steel
Shape
Double Branch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040103217
Zoro #
G509253157
UPC #
-
Country of Origin
United States
Dimensions
Inlet Diameter
8 in
For Nominal Duct Diameter
4 in, 8 in
Inside Diameter
8 in
Material Thickness
22 ga
Outlet Diameter
8 in
Overall Length
17 in
Branch Diameter
4 in
Details
Color
Silver
For Media Type
Dust
Maximum Pressure Rating
42 in wc
Material
Stainless Steel
Shape
Double Branch
Environment Type
Dusty
Series
QF
For Duct Shape
Round
Connection Type
Clamp Together
End Type
Quick Fit
Material Grade
304
Minimum Pressure Rating
2 in wc
Product Type
Double Branch
Maximum Temperature Rating
1,100 Degrees F
Angle
30 Degrees
Weight
7.3 lb
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 8 in, Inlet Diameter 8 in, Overall Length 17 in, Product Type Double Branch, Weight 7.3 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 8 in, Outlet Diameter 8 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.