Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Collection Duct and Fittings

  • Mfr # 8040103221

  • Zoro # G609253347


product price: $562.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
For Duct Shape
Round
Shape
Double Branch
Maximum Pressure Rating
42 in wc
Minimum Pressure Rating
2 in wc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040103221
Zoro #
G609253347
UPC #
-
Country of Origin
United States

Dimensions

For Nominal Duct Diameter
8 in
Material Thickness
22 ga
Outlet Diameter
8 in
Inside Diameter
8 in
Overall Length
25 in
Inlet Diameter
8 in
Branch Diameter
8 in

Details

Color
Silver
For Duct Shape
Round
Shape
Double Branch
Maximum Pressure Rating
42 in wc
Minimum Pressure Rating
2 in wc
Material
Stainless Steel
Series
QF
Product Type
Double Branch
End Type
Quick Fit
Weight
7.3 lb
Environment Type
Dusty
Connection Type
Clamp Together
For Media Type
Dust
Material Grade
304
Angle
30 Degrees
Maximum Temperature Rating
1,100 Degrees F

Description

Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, Inlet Diameter 8 in, Overall Length 25 in, Product Type Double Branch, Weight 7.3 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 8 in, Outlet Diameter 8 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together, Environment Type Dusty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.