Zoro Homepage

Dust Collection Duct and Fittings

  • Mfr # 8040103274

  • Zoro # G909253146


product price: $607.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material Grade
304
Environment Type
Dusty
Connection Type
Clamp Together
Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040103274
Zoro #
G909253146
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
17 in
Inside Diameter
10 in
Inlet Diameter
10 in
For Nominal Duct Diameter
4 in, 6 in, 10 in
Material Thickness
22 ga
Outlet Diameter
6 in
Branch Diameter
4 in

Details

Color
Silver
Material Grade
304
Environment Type
Dusty
Connection Type
Clamp Together
Angle
30 Degrees
Material
Stainless Steel
Product Type
Double Branch
Maximum Pressure Rating
42 in wc
Series
QF
For Media Type
Dust
Minimum Pressure Rating
2 in wc
End Type
Quick Fit
For Duct Shape
Round
Shape
Double Branch
Weight
10 lb
Maximum Temperature Rating
1,100 Degrees F

Description

Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 6 in, 10 in, Inlet Diameter 10 in, Overall Length 17 in, Product Type Double Branch, Weight 10 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 10 in, Outlet Diameter 6 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.