Zoro Homepage

Dust Collection Duct and Fittings

  • Mfr # 8040103288

  • Zoro # G609253149


product price: $607.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Connection Type
Clamp Together
For Media Type
Dust
Weight
10 lb
For Nominal Duct Diameter
6 in, 8 in, 10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040103288
Zoro #
G609253149
UPC #
-
Country of Origin
United States

Dimensions

For Nominal Duct Diameter
6 in, 8 in, 10 in
Inside Diameter
10 in
Outlet Diameter
8 in
Inlet Diameter
10 in
Overall Length
21 in
Material Thickness
22 ga
Branch Diameter
6 in

Details

Color
Silver
Connection Type
Clamp Together
For Media Type
Dust
Weight
10 lb
Angle
30 Degrees
Material
Stainless Steel
Environment Type
Dusty
For Duct Shape
Round
Maximum Pressure Rating
42 in wc
End Type
Quick Fit
Shape
Double Branch
Product Type
Double Branch
Material Grade
304
Minimum Pressure Rating
2 in wc
Maximum Temperature Rating
1,100 Degrees F
Series
QF

Description

Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 8 in, 10 in, Inlet Diameter 10 in, Overall Length 21 in, Product Type Double Branch, Weight 10 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 10 in, Outlet Diameter 8 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.