Dust Collection Duct and Fittings
Mfr # 8040103290
Zoro # G209253112
product price: $607.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Outlet Diameter
8 in
Maximum Temperature Rating
1,100 Degrees F
Weight
10 lb
For Duct Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040103290
Zoro #
G209253112
UPC #
-
Country of Origin
United States
Dimensions
Outlet Diameter
8 in
Material Thickness
22 ga
For Nominal Duct Diameter
8 in, 10 in
Inside Diameter
10 in
Overall Length
25 in
Inlet Diameter
10 in
Branch Diameter
8 in
Details
Color
Silver
Maximum Temperature Rating
1,100 Degrees F
Weight
10 lb
For Duct Shape
Round
Material Grade
304
Shape
Double Branch
Connection Type
Clamp Together
Angle
30 Degrees
For Media Type
Dust
End Type
Quick Fit
Environment Type
Dusty
Product Type
Double Branch
Minimum Pressure Rating
2 in wc
Maximum Pressure Rating
42 in wc
Series
QF
Material
Stainless Steel
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 10 in, Inlet Diameter 10 in, Overall Length 25 in, Product Type Double Branch, Weight 10 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 10 in, Outlet Diameter 8 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.