Dust Collection Duct and Fittings
Mfr # 8040103367
Zoro # G509253027
product price: $691.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Weight
10.8 lb
Material Thickness
22 ga
Series
QF
For Media Type
Dust
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040103367
Zoro #
G509253027
UPC #
-
Country of Origin
United States
Dimensions
Material Thickness
22 ga
Outlet Diameter
11 in
Overall Length
31 in
Inside Diameter
11 in
For Nominal Duct Diameter
11 in
Inlet Diameter
11 in
Branch Diameter
11 in
Details
Color
Silver
Weight
10.8 lb
Series
QF
For Media Type
Dust
Material Grade
304
Connection Type
Clamp Together
Product Type
Double Branch
For Duct Shape
Round
Minimum Pressure Rating
2 in wc
Shape
Double Branch
Material
Stainless Steel
Environment Type
Dusty
Maximum Temperature Rating
1,100 Degrees F
Angle
30 Degrees
End Type
Quick Fit
Maximum Pressure Rating
42 in wc
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 11 in, Inlet Diameter 11 in, Overall Length 31 in, Product Type Double Branch, Weight 10.8 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 11 in, Outlet Diameter 11 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.