Dust Collection Duct and Fittings
Mfr # 8040103388
Zoro # G609253224
product price: $691.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Minimum Pressure Rating
2 in wc
For Duct Shape
Round
Shape
Double Branch
Environment Type
Dusty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040103388
Zoro #
G609253224
UPC #
-
Country of Origin
United States
Dimensions
Material Thickness
22 ga
Inlet Diameter
12 in
Outlet Diameter
6 in
Overall Length
21 in
For Nominal Duct Diameter
6 in, 12 in
Inside Diameter
12 in
Branch Diameter
6 in
Details
Color
Silver
Minimum Pressure Rating
2 in wc
For Duct Shape
Round
Shape
Double Branch
Environment Type
Dusty
Connection Type
Clamp Together
Weight
12.3 lb
Material Grade
304
Material
Stainless Steel
For Media Type
Dust
End Type
Quick Fit
Maximum Temperature Rating
1,100 Degrees F
Series
QF
Product Type
Double Branch
Angle
30 Degrees
Maximum Pressure Rating
42 in wc
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 12 in, Inlet Diameter 12 in, Overall Length 21 in, Product Type Double Branch, Weight 12.3 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 12 in, Outlet Diameter 6 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.