Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Collection Duct and Fittings

  • Mfr # 8040103400

  • Zoro # G709253209


product price: $691.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Series
QF
Environment Type
Dusty
Inlet Diameter
12 in
Minimum Pressure Rating
2 in wc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040103400
Zoro #
G709253209
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
12 in
Overall Length
17 in
Material Thickness
22 ga
For Nominal Duct Diameter
4 in, 8 in, 12 in
Outlet Diameter
8 in
Inside Diameter
12 in
Branch Diameter
4 in

Details

Color
Silver
Series
QF
Environment Type
Dusty
Minimum Pressure Rating
2 in wc
End Type
Quick Fit
Weight
12.3 lb
Material
Stainless Steel
Material Grade
304
Connection Type
Clamp Together
For Duct Shape
Round
Maximum Temperature Rating
1,100 Degrees F
For Media Type
Dust
Shape
Double Branch
Product Type
Double Branch
Maximum Pressure Rating
42 in wc
Angle
30 Degrees

Description

Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 8 in, 12 in, Inlet Diameter 12 in, Overall Length 17 in, Product Type Double Branch, Weight 12.3 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 12 in, Outlet Diameter 8 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.