Zoro Homepage

Dust Collection Duct and Fittings

  • Mfr # 8040103404

  • Zoro # G809253345


product price: $691.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Stainless Steel
Weight
12.3 lb
For Duct Shape
Round
Series
QF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040103404
Zoro #
G809253345
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25 in
For Nominal Duct Diameter
8 in, 12 in
Inlet Diameter
12 in
Material Thickness
22 ga
Outlet Diameter
8 in
Inside Diameter
12 in
Branch Diameter
8 in

Details

Color
Silver
Material
Stainless Steel
Weight
12.3 lb
For Duct Shape
Round
Series
QF
Maximum Temperature Rating
1,100 Degrees F
Product Type
Double Branch
For Media Type
Dust
Environment Type
Dusty
Connection Type
Clamp Together
Minimum Pressure Rating
2 in wc
Maximum Pressure Rating
42 in wc
Material Grade
304
Shape
Double Branch
Angle
30 Degrees
End Type
Quick Fit

Description

Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 12 in, Inlet Diameter 12 in, Overall Length 25 in, Product Type Double Branch, Weight 12.3 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 12 in, Outlet Diameter 8 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.