Dust Collection Duct and Fittings
Mfr # 8040103418
Zoro # G309253081
product price: $691.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material Thickness
22 ga
Overall Length
21 in
Outlet Diameter
10 in
Connection Type
Clamp Together
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040103418
Zoro #
G309253081
UPC #
-
Country of Origin
United States
Dimensions
Material Thickness
22 ga
Overall Length
21 in
Outlet Diameter
10 in
Inlet Diameter
12 in
Inside Diameter
12 in
For Nominal Duct Diameter
6 in, 10 in, 12 in
Branch Diameter
6 in
Details
Color
Silver
Connection Type
Clamp Together
Maximum Pressure Rating
42 in wc
Environment Type
Dusty
Shape
Double Branch
End Type
Quick Fit
Weight
12.3 lb
Angle
30 Degrees
Material
Stainless Steel
Series
QF
Minimum Pressure Rating
2 in wc
For Media Type
Dust
Material Grade
304
For Duct Shape
Round
Maximum Temperature Rating
1,100 Degrees F
Product Type
Double Branch
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 10 in, 12 in, Inlet Diameter 12 in, Overall Length 21 in, Product Type Double Branch, Weight 12.3 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 12 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.