Zoro Homepage

Dust Collection Duct and Fittings

  • Mfr # 8040103422

  • Zoro # G909253030


product price: $691.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Maximum Pressure Rating
42 in wc
Material
Stainless Steel
Maximum Temperature Rating
1,100 Degrees F
Outlet Diameter
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040103422
Zoro #
G909253030
UPC #
-
Country of Origin
United States

Dimensions

Outlet Diameter
10 in
Overall Length
29 in
Inside Diameter
12 in
For Nominal Duct Diameter
10 in, 12 in
Inlet Diameter
12 in
Material Thickness
22 ga
Branch Diameter
10 in

Details

Color
Silver
Maximum Pressure Rating
42 in wc
Material
Stainless Steel
Maximum Temperature Rating
1,100 Degrees F
Product Type
Double Branch
Environment Type
Dusty
End Type
Quick Fit
For Duct Shape
Round
Angle
30 Degrees
For Media Type
Dust
Material Grade
304
Shape
Double Branch
Minimum Pressure Rating
2 in wc
Connection Type
Clamp Together
Weight
12.3 lb
Series
QF

Description

Dust Collection Duct and Fittings, For Nominal Duct Diameter 10 in, 12 in, Inlet Diameter 12 in, Overall Length 29 in, Product Type Double Branch, Weight 12.3 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 12 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.