Zoro Homepage

Dust Collection Duct and Fittings

  • Mfr # 8040103442

  • Zoro # G509252990


product price: $691.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Connection Type
Clamp Together
Environment Type
Dusty
For Media Type
Dust
Weight
12.3 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040103442
Zoro #
G509252990
UPC #
-
Country of Origin
United States

Dimensions

Material Thickness
22 ga
Outlet Diameter
12 in
Inlet Diameter
12 in
Inside Diameter
12 in
Overall Length
33 in
For Nominal Duct Diameter
12 in
Branch Diameter
12 in

Details

Color
Silver
Connection Type
Clamp Together
Environment Type
Dusty
For Media Type
Dust
Weight
12.3 lb
Product Type
Double Branch
Shape
Double Branch
Angle
30 Degrees
Maximum Pressure Rating
42 in wc
Series
QF
Material
Stainless Steel
End Type
Quick Fit
Material Grade
304
Maximum Temperature Rating
1,100 Degrees F
For Duct Shape
Round
Minimum Pressure Rating
2 in wc

Description

Dust Collection Duct and Fittings, For Nominal Duct Diameter 12 in, Inlet Diameter 12 in, Overall Length 33 in, Product Type Double Branch, Weight 12.3 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 12 in, Outlet Diameter 12 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.