Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Collection Duct and Fittings

  • Mfr # 8040103533

  • Zoro # G709253032


product price: $832.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Maximum Temperature Rating
1,100 Degrees F
Shape
Double Branch
Series
QF
Inside Diameter
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040103533
Zoro #
G709253032
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
13 in
Inlet Diameter
13 in
Outlet Diameter
13 in
For Nominal Duct Diameter
13 in
Overall Length
35 in
Material Thickness
20 ga
Branch Diameter
13 in

Details

Color
Silver
Maximum Temperature Rating
1,100 Degrees F
Shape
Double Branch
Series
QF
For Media Type
Dust
Environment Type
Dusty
End Type
Quick Fit
Angle
30 Degrees
Connection Type
Clamp Together
Minimum Pressure Rating
2 in wc
Weight
13.2 lb
For Duct Shape
Round
Product Type
Double Branch
Material Grade
304
Material
Stainless Steel
Maximum Pressure Rating
42 in wc

Description

Dust Collection Duct and Fittings, For Nominal Duct Diameter 13 in, Inlet Diameter 13 in, Overall Length 35 in, Product Type Double Branch, Weight 13.2 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 13 in, Outlet Diameter 13 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.