Zoro Homepage

Dust Collection Duct and Fittings

  • Mfr # 8040103555

  • Zoro # G509253324


product price: $832.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Overall Length
29 in
Outlet Diameter
6 in
For Duct Shape
Round
Minimum Pressure Rating
2 in wc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040103555
Zoro #
G509253324
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
29 in
Outlet Diameter
6 in
For Nominal Duct Diameter
6 in, 10 in, 14 in
Inlet Diameter
14 in
Material Thickness
20 ga
Inside Diameter
14 in
Branch Diameter
10 in

Details

Color
Silver
For Duct Shape
Round
Minimum Pressure Rating
2 in wc
Material Grade
304
Weight
15 lb
Connection Type
Clamp Together
Maximum Pressure Rating
42 in wc
Environment Type
Dusty
Material
Stainless Steel
Series
QF
Product Type
Double Branch
For Media Type
Dust
Maximum Temperature Rating
1,100 Degrees F
Shape
Double Branch
Angle
30 Degrees
End Type
Quick Fit

Description

Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 10 in, 14 in, Inlet Diameter 14 in, Overall Length 29 in, Product Type Double Branch, Weight 15 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 14 in, Outlet Diameter 6 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.