Dust Collection Duct and Fittings
Mfr # 8040103565
Zoro # G509253348
product price: $832.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
For Media Type
Dust
Shape
Double Branch
Connection Type
Clamp Together
Product Type
Double Branch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040103565
Zoro #
G509253348
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
14 in
For Nominal Duct Diameter
4 in, 8 in, 14 in
Material Thickness
20 ga
Overall Length
17 in
Inlet Diameter
14 in
Outlet Diameter
8 in
Branch Diameter
4 in
Details
Color
Silver
For Media Type
Dust
Shape
Double Branch
Connection Type
Clamp Together
Product Type
Double Branch
Material Grade
304
End Type
Quick Fit
Weight
15 lb
Angle
30 Degrees
Series
QF
Material
Stainless Steel
Maximum Temperature Rating
1,100 Degrees F
Minimum Pressure Rating
2 in wc
For Duct Shape
Round
Maximum Pressure Rating
42 in wc
Environment Type
Dusty
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 8 in, 14 in, Inlet Diameter 14 in, Overall Length 17 in, Product Type Double Branch, Weight 15 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 14 in, Outlet Diameter 8 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.