Zoro Homepage

Dust Collection Duct and Fittings

  • Mfr # 8040103585

  • Zoro # G409253264


product price: $832.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Maximum Temperature Rating
1,100 Degrees F
Environment Type
Dusty
Shape
Double Branch
Material Thickness
20 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040103585
Zoro #
G409253264
UPC #
-
Country of Origin
United States

Dimensions

Material Thickness
20 ga
Inside Diameter
14 in
For Nominal Duct Diameter
6 in, 10 in, 14 in
Outlet Diameter
10 in
Inlet Diameter
14 in
Overall Length
21 in
Branch Diameter
6 in

Details

Color
Silver
Maximum Temperature Rating
1,100 Degrees F
Environment Type
Dusty
Shape
Double Branch
End Type
Quick Fit
For Media Type
Dust
Material Grade
304
Weight
15 lb
Angle
30 Degrees
Connection Type
Clamp Together
Material
Stainless Steel
For Duct Shape
Round
Series
QF
Minimum Pressure Rating
2 in wc
Product Type
Double Branch
Maximum Pressure Rating
42 in wc

Description

Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 10 in, 14 in, Inlet Diameter 14 in, Overall Length 21 in, Product Type Double Branch, Weight 15 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 14 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.