Dust Collection Duct and Fittings
Mfr # 8040103591
Zoro # G809253185
product price: $832.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
For Nominal Duct Diameter
10 in, 12 in, 14 in
Inlet Diameter
14 in
Material Grade
304
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040103591
Zoro #
G809253185
UPC #
-
Country of Origin
United States
Dimensions
For Nominal Duct Diameter
10 in, 12 in, 14 in
Inlet Diameter
14 in
Material Thickness
20 ga
Overall Length
33 in
Outlet Diameter
10 in
Inside Diameter
14 in
Branch Diameter
12 in
Details
Color
Silver
Material Grade
304
Material
Stainless Steel
Series
QF
End Type
Quick Fit
Product Type
Double Branch
Maximum Temperature Rating
1,100 Degrees F
Shape
Double Branch
Angle
30 Degrees
Connection Type
Clamp Together
For Duct Shape
Round
Weight
15 lb
Maximum Pressure Rating
42 in wc
For Media Type
Dust
Minimum Pressure Rating
2 in wc
Environment Type
Dusty
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 10 in, 12 in, 14 in, Inlet Diameter 14 in, Overall Length 33 in, Product Type Double Branch, Weight 15 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 14 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.