Dust Collection Duct and Fittings
Mfr # 8040103609
Zoro # G809253222
product price: $832.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Stainless Steel
For Duct Shape
Round
Connection Type
Clamp Together
Series
QF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040103609
Zoro #
G809253222
UPC #
-
Country of Origin
United States
Dimensions
Outlet Diameter
12 in
Overall Length
29 in
Inlet Diameter
14 in
Inside Diameter
14 in
Material Thickness
20 ga
For Nominal Duct Diameter
10 in, 12 in, 14 in
Branch Diameter
10 in
Details
Color
Silver
Material
Stainless Steel
For Duct Shape
Round
Connection Type
Clamp Together
Series
QF
Maximum Temperature Rating
1,100 Degrees F
For Media Type
Dust
Maximum Pressure Rating
42 in wc
Angle
30 Degrees
End Type
Quick Fit
Weight
15 lb
Minimum Pressure Rating
2 in wc
Material Grade
304
Product Type
Double Branch
Environment Type
Dusty
Shape
Double Branch
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 10 in, 12 in, 14 in, Inlet Diameter 14 in, Overall Length 29 in, Product Type Double Branch, Weight 15 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 14 in, Outlet Diameter 12 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.