Dust Collection Duct and Fittings
Mfr # 8040103631
Zoro # G209252986
product price: $832.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
For Nominal Duct Diameter
10 in, 14 in
For Media Type
Dust
Connection Type
Clamp Together
Series
QF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040103631
Zoro #
G209252986
UPC #
-
Country of Origin
United States
Dimensions
For Nominal Duct Diameter
10 in, 14 in
Inlet Diameter
14 in
Overall Length
29 in
Inside Diameter
14 in
Outlet Diameter
14 in
Material Thickness
20 ga
Branch Diameter
10 in
Details
Color
Silver
For Media Type
Dust
Connection Type
Clamp Together
Series
QF
Product Type
Double Branch
Maximum Temperature Rating
1,100 Degrees F
Weight
15 lb
For Duct Shape
Round
Maximum Pressure Rating
42 in wc
Material Grade
304
Shape
Double Branch
Minimum Pressure Rating
2 in wc
Material
Stainless Steel
Environment Type
Dusty
Angle
30 Degrees
End Type
Quick Fit
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 10 in, 14 in, Inlet Diameter 14 in, Overall Length 29 in, Product Type Double Branch, Weight 15 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 14 in, Outlet Diameter 14 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.