Zoro Homepage

Dust Collection Duct and Fittings

  • Mfr # 8040103756

  • Zoro # G109253151


product price: $927.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Connection Type
Clamp Together
Maximum Pressure Rating
42 in wc
Inside Diameter
16 in
Maximum Temperature Rating
1,100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040103756
Zoro #
G109253151
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
16 in
Material Thickness
20 ga
Outlet Diameter
6 in
Overall Length
29 in
Inlet Diameter
16 in
For Nominal Duct Diameter
6 in, 10 in, 16 in
Branch Diameter
10 in

Details

Color
Silver
Connection Type
Clamp Together
Maximum Pressure Rating
42 in wc
Maximum Temperature Rating
1,100 Degrees F
Weight
19.6 lb
Material
Stainless Steel
Angle
30 Degrees
End Type
Quick Fit
Environment Type
Dusty
Minimum Pressure Rating
2 in wc
Material Grade
304
For Duct Shape
Round
Series
QF
For Media Type
Dust
Shape
Double Branch
Product Type
Double Branch

Description

Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 10 in, 16 in, Inlet Diameter 16 in, Overall Length 29 in, Product Type Double Branch, Weight 19.6 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 16 in, Outlet Diameter 6 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.