Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Collection Duct and Fittings

  • Mfr # 8040103776

  • Zoro # G909253337


product price: $927.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Weight
19.6 lb
Minimum Pressure Rating
2 in wc
Material Grade
304
Maximum Pressure Rating
42 in wc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040103776
Zoro #
G909253337
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
16 in
Inlet Diameter
16 in
Overall Length
33 in
Outlet Diameter
8 in
For Nominal Duct Diameter
8 in, 12 in, 16 in
Material Thickness
20 ga
Branch Diameter
12 in

Details

Color
Silver
Weight
19.6 lb
Minimum Pressure Rating
2 in wc
Material Grade
304
Maximum Pressure Rating
42 in wc
Product Type
Double Branch
Series
QF
For Media Type
Dust
Maximum Temperature Rating
1,100 Degrees F
Shape
Double Branch
Connection Type
Clamp Together
Angle
30 Degrees
Material
Stainless Steel
For Duct Shape
Round
Environment Type
Dusty
End Type
Quick Fit

Description

Dust Collection Duct and Fittings, For Nominal Duct Diameter 8 in, 12 in, 16 in, Inlet Diameter 16 in, Overall Length 33 in, Product Type Double Branch, Weight 19.6 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 16 in, Outlet Diameter 8 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.