Dust Collection Duct and Fittings
Mfr # 8040103796
Zoro # G409253233
product price: $927.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Silver
Material Thickness
20 ga
Product Type
Double Branch
Maximum Pressure Rating
42 in wc
Environment Type
Dusty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040103796
Zoro #
G409253233
UPC #
-
Country of Origin
United States
Dimensions
Material Thickness
20 ga
For Nominal Duct Diameter
10 in, 12 in, 16 in
Overall Length
33 in
Outlet Diameter
10 in
Inside Diameter
16 in
Inlet Diameter
16 in
Branch Diameter
12 in
Details
Color
Silver
Product Type
Double Branch
Maximum Pressure Rating
42 in wc
Environment Type
Dusty
Material Grade
304
For Duct Shape
Round
Maximum Temperature Rating
1,100 Degrees F
Minimum Pressure Rating
2 in wc
Angle
30 Degrees
Connection Type
Clamp Together
Shape
Double Branch
Weight
19.6 lb
For Media Type
Dust
Material
Stainless Steel
Series
QF
End Type
Quick Fit
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 10 in, 12 in, 16 in, Inlet Diameter 16 in, Overall Length 33 in, Product Type Double Branch, Weight 19.6 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 16 in, Outlet Diameter 10 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.