Dust Collection Duct and Fittings
Mfr # 8040103836
Zoro # G309253296
product price: $927.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Inside Diameter
16 in
Environment Type
Dusty
Material Grade
304
For Duct Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040103836
Zoro #
G309253296
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
16 in
Inlet Diameter
16 in
Material Thickness
20 ga
Overall Length
21 in
For Nominal Duct Diameter
6 in, 14 in, 16 in
Outlet Diameter
14 in
Branch Diameter
6 in
Details
Color
Silver
Environment Type
Dusty
Material Grade
304
For Duct Shape
Round
Shape
Double Branch
For Media Type
Dust
Maximum Pressure Rating
42 in wc
Connection Type
Clamp Together
Angle
30 Degrees
Maximum Temperature Rating
1,100 Degrees F
Series
QF
Minimum Pressure Rating
2 in wc
Weight
19.6 lb
Product Type
Double Branch
End Type
Quick Fit
Material
Stainless Steel
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 6 in, 14 in, 16 in, Inlet Diameter 16 in, Overall Length 21 in, Product Type Double Branch, Weight 19.6 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 16 in, Outlet Diameter 14 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.