Dust Collection Duct and Fittings
Mfr # 8040103872
Zoro # G909253085
product price: $927.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Silver
End Type
Quick Fit
Material Grade
304
For Duct Shape
Round
Environment Type
Dusty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040103872
Zoro #
G909253085
UPC #
-
Country of Origin
United States
Dimensions
Outlet Diameter
16 in
Overall Length
41 in
Material Thickness
20 ga
Inside Diameter
16 in
Inlet Diameter
16 in
For Nominal Duct Diameter
16 in
Branch Diameter
16 in
Details
Color
Silver
End Type
Quick Fit
Material Grade
304
For Duct Shape
Round
Environment Type
Dusty
Minimum Pressure Rating
2 in wc
Product Type
Double Branch
For Media Type
Dust
Shape
Double Branch
Maximum Pressure Rating
42 in wc
Series
QF
Connection Type
Clamp Together
Angle
30 Degrees
Weight
19.6 lb
Maximum Temperature Rating
1,100 Degrees F
Material
Stainless Steel
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 16 in, Inlet Diameter 16 in, Overall Length 41 in, Product Type Double Branch, Weight 19.6 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 16 in, Outlet Diameter 16 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.