Zoro Homepage
This item is Discontinued.
Nordfab Round 30 Degree Elbow, 5 in Duct Dia, 14 GA, 7" W, 9" L, 5" H 3214-0530-207500

Round 30 Degree Elbow, 5 in Duct Dia, 14 GA, 7" W, 9" L, 5" H (Discontinued)

  • Mfr # 3214-0530-207500
  • Zoro # G2385321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3214-0530-207500
Zoro #
G2385321
UPC #
-
Country of Origin
Unknown

Dimensions

Duct Fitting Duct Size
5"
Width
7"
Height
5"
Length
9"
Duct Fitting Diameter
5 in
Duct Fitting Length
9 in

Details

For Use With
Industrial Dust Collection
Gauge
14
Item
30 Degree Elbow
Damper Shape
Round
Duct Fitting Item
30 Degree Elbow
Duct Fitting Material
Stainless Steel

Description

30 Degree Elbow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.