Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, 30 Degree, Stainless Steel, Round

  • Mfr # 8040400113

  • Zoro # G410043496


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Centerline Radius
1 1/2 in
Weight
30.9 lb
Maximum Pressure Rating
42 in wc
For Duct Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040400113
Zoro #
G410043496
UPC #
-
Country of Origin
United States

Dimensions

Centerline Radius
1 1/2 in
For Duct Width
18 in
For Nominal Duct Diameter
18 in
For Duct Height
18 in
Overall Length
22 in
Inlet Diameter
18 in
Outlet Diameter
18 in
Inside Diameter
18 in
Material Thickness
20 ga
Overall Height
7 3/8 in

Details

Item
30 Degree Elbow
Color
Silver
Weight
30.9 lb
Maximum Pressure Rating
42 in wc
Series
QF
Connection Type
Clamp Together
Compatible with Brand
Nordfab
Angle
30 Degrees
End Type
Rolled Edge
Material
Stainless Steel
Seal Material
Nitrile
Minimum Pressure Rating
2 in wc
Compatible with Series
QF
Maximum Airflow
12,370 cfm
Number of Pieces
1
Product Type
Elbow
Shape
Elbow
For Duct Shape
Round
Material Fabrication
Segmented
Material Grade
304

Description

30 Degree Elbow, For Nominal Duct Diameter 18 in, Inlet Diameter 18 in, Material Stainless Steel, Overall Length 22 in, Product Type Elbow, Material Thickness 20 ga, Weight 30.9 lb, Maximum Pressure Rating 42 in wc, For Duct Height 18 in, Shape Elbow, End Type Rolled Edge, For Duct Width 18 in, Gas Appliance Category Not Applicable, Maximum Airflow 12,370 cfm, Inside Diameter 18 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 18 in, Overall Height 7 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.