Elbow, 30 Degree, Stainless Steel, Round
Mfr # 8040400121
Zoro # G110043468
product price: $512.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material Thickness
20 ga
Compatible with Series
QF
For Duct Shape
Round
End Type
Rolled Edge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040400121
Zoro #
G110043468
UPC #
-
Country of Origin
United States
Dimensions
Material Thickness
20 ga
Outlet Diameter
20 in
For Duct Height
20 in
For Duct Width
20 in
Inside Diameter
20 in
Inlet Diameter
20 in
For Nominal Duct Diameter
20 in
Centerline Radius
1 1/2 in
Overall Length
24 in
Overall Height
7 3/8 in
Description
30 Degree Elbow, For Nominal Duct Diameter 20 in, Inlet Diameter 20 in, Material Stainless Steel, Overall Length 24 in, Product Type Elbow, Material Thickness 20 ga, Weight 35.97 lb, Maximum Pressure Rating 42 in wc, For Duct Height 20 in, Shape Elbow, End Type Rolled Edge, For Duct Width 20 in, Gas Appliance Category Not Applicable, Maximum Airflow 15,270 cfm, Inside Diameter 20 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 20 in, Overall Height 7 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.