Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, 30 Degree, Stainless Steel, Round

  • Mfr # 8040400137

  • Zoro # G510041996


product price: $671.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Material Thickness
20 ga
Shape
Elbow
Maximum Pressure Rating
42 in wc
End Type
Rolled Edge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040400137
Zoro #
G510041996
UPC #
-
Country of Origin
United States

Dimensions

Material Thickness
20 ga
Centerline Radius
1 1/2 in
Inside Diameter
24 in
Inlet Diameter
24 in
Outlet Diameter
24 in
Overall Length
28 3/4 in
For Nominal Duct Diameter
24 in
Overall Height
7 3/8 in
For Duct Width
24 in
For Duct Height
24 in

Details

Item
30 Degree Elbow
Color
Silver
Shape
Elbow
Maximum Pressure Rating
42 in wc
End Type
Rolled Edge
Material Grade
304
Weight
55.5 lb
Maximum Airflow
21,995 cfm
Minimum Pressure Rating
2 in wc
Number of Pieces
1
For Duct Shape
Round
Compatible with Brand
Nordfab
Material
Stainless Steel
Angle
30 Degrees
Seal Material
Nitrile
Connection Type
Clamp Together
Series
QF
Compatible with Series
QF
Material Fabrication
Segmented
Product Type
Elbow

Description

30 Degree Elbow, For Nominal Duct Diameter 24 in, Inlet Diameter 24 in, Material Stainless Steel, Overall Length 28 3/4 in, Product Type Elbow, Material Thickness 20 ga, Weight 55.5 lb, Maximum Pressure Rating 42 in wc, For Duct Height 24 in, Shape Elbow, End Type Rolled Edge, For Duct Width 24 in, Gas Appliance Category Not Applicable, Maximum Airflow 21,995 cfm, Inside Diameter 24 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 24 in, Overall Height 7 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.