Elbow, 30 Degree, Steel, Round, 20 ga Thick
Mfr # 8040400065
Zoro # G810042358
product price: $323.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Silver
Compatible with Brand
Nordfab
Centerline Radius
1 1/2 in
Material Fabrication
Segmented
Product Type
Elbow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040400065
Zoro #
G810042358
UPC #
-
Country of Origin
United States
Dimensions
Centerline Radius
1 1/2 in
Overall Height
7 3/8 in
Inside Diameter
24 in
Material Thickness
20 ga
Inlet Diameter
24 in
Overall Length
28 3/4 in
For Nominal Duct Diameter
24 in
For Duct Height
24 in
Outlet Diameter
24 in
For Duct Width
24 in
Description
30 Degree Elbow, For Nominal Duct Diameter 24 in, Inlet Diameter 24 in, Material Steel, Overall Length 28 3/4 in, Product Type Elbow, Material Thickness 20 ga, Weight 55.5 lb, Maximum Pressure Rating 42 in wc, For Duct Height 24 in, Shape Elbow, End Type Rolled Edge, For Duct Width 24 in, Gas Appliance Category Not Applicable, Maximum Airflow 21,995 cfm, Inside Diameter 24 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 24 in, Overall Height 7 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.