Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, 30 Degree, Steel, Round, 22 ga Thick

  • Mfr # 8040400013

  • Zoro # G010042158


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
For Duct Height
11 in
Outlet Diameter
11 in
Connection Type
Clamp Together
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040400013
Zoro #
G010042158
UPC #
-
Country of Origin
United States

Dimensions

For Duct Height
11 in
Outlet Diameter
11 in
Inside Diameter
11 in
Material Thickness
22 ga
Overall Length
15 in
For Nominal Duct Diameter
11 in
Centerline Radius
1 1/2 in
For Duct Width
11 in
Overall Height
7 3/8 in
Inlet Diameter
11 in

Details

Item
30 Degree Elbow
Color
Silver
Connection Type
Clamp Together
Number of Pieces
1
Maximum Pressure Rating
42 in wc
Shape
Elbow
Compatible with Brand
Nordfab
Minimum Pressure Rating
2 in wc
Angle
30 Degrees
End Type
Rolled Edge
Maximum Airflow
4,620 cfm
Product Type
Elbow
Compatible with Series
QF
Material Fabrication
Segmented
Material
Steel
Weight
10.5 lb
Finish
Galvanized
For Duct Shape
Round
Series
QF
Seal Material
Nitrile

Description

30 Degree Elbow, For Nominal Duct Diameter 11 in, Inlet Diameter 11 in, Material Steel, Overall Length 15 in, Product Type Elbow, Material Thickness 22 ga, Weight 10.5 lb, Maximum Pressure Rating 42 in wc, For Duct Height 11 in, Shape Elbow, End Type Rolled Edge, For Duct Width 11 in, Gas Appliance Category Not Applicable, Maximum Airflow 4,620 cfm, Inside Diameter 11 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 11 in, Overall Height 7 3/8 in, Centerline Radius 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.