Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, 45 Degree, Stainless Steel, Round

  • Mfr # 8040400102

  • Zoro # G610043296


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
For Nominal Duct Diameter
15 in
Number of Pieces
1
End Type
Rolled Edge
Outlet Diameter
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040400102
Zoro #
G610043296
UPC #
-
Country of Origin
United States

Dimensions

For Nominal Duct Diameter
15 in
Outlet Diameter
15 in
Inside Diameter
15 in
Material Thickness
20 ga
For Duct Width
15 in
Centerline Radius
1 1/2 in
Inlet Diameter
15 in
Overall Height
7 3/8 in
Overall Length
24 3/4 in
For Duct Height
15 in

Details

Item
45 Degree Elbow
Color
Silver
Number of Pieces
1
End Type
Rolled Edge
Weight
21.25 lb
Connection Type
Clamp Together
Angle
45 Degrees
Maximum Pressure Rating
42 in wc
Product Type
Elbow
Material Fabrication
Segmented
Compatible with Series
QF
Shape
Elbow
Series
QF
Compatible with Brand
Nordfab
Material
Stainless Steel
Maximum Airflow
8,590 cfm
Minimum Pressure Rating
2 in wc
Material Grade
304
Seal Material
Nitrile
For Duct Shape
Round

Description

45 Degree Elbow, For Nominal Duct Diameter 15 in, Inlet Diameter 15 in, Material Stainless Steel, Overall Length 24 3/4 in, Product Type Elbow, Material Thickness 20 ga, Weight 21.25 lb, Maximum Pressure Rating 42 in wc, For Duct Height 15 in, Shape Elbow, End Type Rolled Edge, For Duct Width 15 in, Gas Appliance Category Not Applicable, Maximum Airflow 8,590 cfm, Inside Diameter 15 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 15 in, Overall Height 7 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.