Zoro Homepage

Elbow, 45 Degree, Stainless Steel, Round

  • Mfr # 8040400114

  • Zoro # G710043554


product price: $588.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Inlet Diameter
18 in
Angle
45 Degrees
For Duct Shape
Round
Outlet Diameter
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040400114
Zoro #
G710043554
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
18 in
Outlet Diameter
18 in
Overall Length
29 in
For Nominal Duct Diameter
18 in
Material Thickness
20 ga
Centerline Radius
1 1/2 in
Inside Diameter
18 in
For Duct Width
18 in
Overall Height
7 3/8 in
For Duct Height
18 in

Description

45 Degree Elbow, For Nominal Duct Diameter 18 in, Inlet Diameter 18 in, Material Stainless Steel, Overall Length 29 in, Product Type Elbow, Material Thickness 20 ga, Weight 30.9 lb, Maximum Pressure Rating 42 in wc, For Duct Height 18 in, Shape Elbow, End Type Rolled Edge, For Duct Width 18 in, Gas Appliance Category Not Applicable, Maximum Airflow 12,370 cfm, Inside Diameter 18 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 18 in, Overall Height 7 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.