Zoro Homepage

Elbow, 45 Degree, Steel, Round, 20 ga Thick

  • Mfr # 8040400022

  • Zoro # G010042080


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material Thickness
20 ga
For Nominal Duct Diameter
13 in
End Type
Rolled Edge
For Duct Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040400022
Zoro #
G010042080
UPC #
-
Country of Origin
United States

Dimensions

Material Thickness
20 ga
For Nominal Duct Diameter
13 in
For Duct Height
13 in
Outlet Diameter
13 in
Inlet Diameter
13 in
Inside Diameter
13 in
For Duct Width
13 in
Centerline Radius
1 1/2 in
Overall Height
7 3/8 in
Overall Length
22 in

Description

45 Degree Elbow, For Nominal Duct Diameter 13 in, Inlet Diameter 13 in, Material Steel, Overall Length 22 in, Product Type Elbow, Material Thickness 20 ga, Weight 14.26 lb, Maximum Pressure Rating 42 in wc, For Duct Height 13 in, Shape Elbow, End Type Rolled Edge, For Duct Width 13 in, Gas Appliance Category Not Applicable, Maximum Airflow 6,450 cfm, Inside Diameter 13 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 13 in, Overall Height 7 3/8 in, Centerline Radius 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.