Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, 60 Degree, Stainless Steel, Round

  • Mfr # 8040400095

  • Zoro # G710043257


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
End Type
Rolled Edge
Material
Stainless Steel
Shape
Elbow
Material Thickness
20 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040400095
Zoro #
G710043257
UPC #
-
Country of Origin
United States

Dimensions

Material Thickness
20 ga
Centerline Radius
1 1/2 in
For Duct Width
13 in
For Duct Height
13 in
Overall Length
25 3/4 in
Outlet Diameter
13 in
Inside Diameter
13 in
Overall Height
7 3/8 in
For Nominal Duct Diameter
13 in
Inlet Diameter
13 in

Details

Item
60 Degree Elbow
Color
Silver
End Type
Rolled Edge
Material
Stainless Steel
Shape
Elbow
Weight
14.26 lb
Number of Pieces
1
For Duct Shape
Round
Angle
60 Degrees
Compatible with Brand
Nordfab
Material Grade
304
Connection Type
Clamp Together
Maximum Pressure Rating
42 in wc
Material Fabrication
Segmented
Compatible with Series
QF
Seal Material
Nitrile
Maximum Airflow
6,450 cfm
Minimum Pressure Rating
2 in wc
Product Type
Elbow
Series
QF

Description

60 Degree Elbow, For Nominal Duct Diameter 13 in, Inlet Diameter 13 in, Material Stainless Steel, Overall Length 25 3/4 in, Product Type Elbow, Material Thickness 20 ga, Weight 14.26 lb, Maximum Pressure Rating 42 in wc, For Duct Height 13 in, Shape Elbow, End Type Rolled Edge, For Duct Width 13 in, Gas Appliance Category Not Applicable, Maximum Airflow 6,450 cfm, Inside Diameter 13 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 13 in, Overall Height 7 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.