Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, 60 Degree, Steel, Round, 20 ga Thick

  • Mfr # 8040400031

  • Zoro # G310041752


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
For Duct Height
15 in
Number of Pieces
1
Maximum Airflow
8,590 cfm
For Duct Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040400031
Zoro #
G310041752
UPC #
-
Country of Origin
United States

Dimensions

For Duct Height
15 in
For Duct Width
15 in
Inlet Diameter
15 in
Overall Height
7 3/8 in
Centerline Radius
1 1/2 in
Material Thickness
20 ga
Inside Diameter
15 in
For Nominal Duct Diameter
15 in
Overall Length
29 1/4 in
Outlet Diameter
15 in

Details

Item
60 Degree Elbow
Color
Silver
Number of Pieces
1
Maximum Airflow
8,590 cfm
Weight
21.25 lb
Series
QF
Maximum Pressure Rating
42 in wc
Material
Steel
Compatible with Brand
Nordfab
Minimum Pressure Rating
2 in wc
End Type
Rolled Edge
Compatible with Series
QF
Angle
60 Degrees
For Duct Shape
Round
Finish
Galvanized
Shape
Elbow
Material Fabrication
Segmented
Seal Material
Nitrile
Product Type
Elbow
Connection Type
Clamp Together

Description

60 Degree Elbow, For Nominal Duct Diameter 15 in, Inlet Diameter 15 in, Material Steel, Overall Length 29 1/4 in, Product Type Elbow, Material Thickness 20 ga, Weight 21.25 lb, Maximum Pressure Rating 42 in wc, For Duct Height 15 in, Shape Elbow, End Type Rolled Edge, For Duct Width 15 in, Gas Appliance Category Not Applicable, Maximum Airflow 8,590 cfm, Inside Diameter 15 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 15 in, Overall Height 7 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.