Elbow, 60 Degree, Steel, Round, 20 ga Thick
Mfr # 8040400039
Zoro # G010041861
product price: $345.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Angle
60 Degrees
Outlet Diameter
17 in
Connection Type
Clamp Together
Compatible with Brand
Nordfab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040400039
Zoro #
G010041861
UPC #
-
Country of Origin
United States
Dimensions
Outlet Diameter
17 in
For Nominal Duct Diameter
17 in
For Duct Height
17 in
Overall Length
32 3/4 in
Centerline Radius
1 1/2 in
Material Thickness
20 ga
Inlet Diameter
17 in
For Duct Width
17 in
Overall Height
7 3/8 in
Inside Diameter
17 in
Description
60 Degree Elbow, For Nominal Duct Diameter 17 in, Inlet Diameter 17 in, Material Steel, Overall Length 32 3/4 in, Product Type Elbow, Material Thickness 20 ga, Weight 27.5 lb, Maximum Pressure Rating 42 in wc, For Duct Height 17 in, Shape Elbow, End Type Rolled Edge, For Duct Width 17 in, Gas Appliance Category Not Applicable, Maximum Airflow 11,030 cfm, Inside Diameter 17 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 17 in, Overall Height 7 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.