Zoro Homepage

Elbow, 60 Degree, Steel, Round, 20 ga Thick

  • Mfr # 8040400051

  • Zoro # G010042233


product price: $444.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Color
Silver
Inlet Diameter
20 in
Centerline Radius
1 1/2 in
Overall Height
7 3/8 in
Overall Length
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040400051
Zoro #
G010042233
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
20 in
Centerline Radius
1 1/2 in
Overall Height
7 3/8 in
Overall Length
38 in
For Nominal Duct Diameter
20 in
For Duct Height
20 in
Material Thickness
20 ga
For Duct Width
20 in
Inside Diameter
20 in
Outlet Diameter
20 in

Details

Item
60 Degree Elbow
Color
Silver
Material
Steel
Material Fabrication
Segmented
Product Type
Elbow
Shape
Elbow
Maximum Pressure Rating
42 in wc
Connection Type
Clamp Together
Maximum Airflow
15,270 cfm
Weight
35.97 lb
Compatible with Brand
Nordfab
Angle
60 Degrees
Compatible with Series
QF
Seal Material
Nitrile
End Type
Rolled Edge
Number of Pieces
1
Minimum Pressure Rating
2 in wc
Series
QF
For Duct Shape
Round
Finish
Galvanized

Description

60 Degree Elbow, For Nominal Duct Diameter 20 in, Inlet Diameter 20 in, Material Steel, Overall Length 38 in, Product Type Elbow, Material Thickness 20 ga, Weight 35.97 lb, Maximum Pressure Rating 42 in wc, For Duct Height 20 in, Shape Elbow, End Type Rolled Edge, For Duct Width 20 in, Gas Appliance Category Not Applicable, Maximum Airflow 15,270 cfm, Inside Diameter 20 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 20 in, Overall Height 7 3/8 in, Centerline Radius 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.