Elbow, 60 Degree, Steel, Round, 20 ga Thick
Mfr # 8040400059
Zoro # G710042281
product price: $506.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Color
Silver
Product Type
Elbow
Overall Height
7 3/8 in
Finish
Galvanized
Series
QF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040400059
Zoro #
G710042281
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
7 3/8 in
Inlet Diameter
22 in
Inside Diameter
22 in
For Duct Width
22 in
Centerline Radius
1 1/2 in
Outlet Diameter
22 in
For Nominal Duct Diameter
22 in
Overall Length
41 1/4 in
For Duct Height
22 in
Material Thickness
20 ga
Description
60 Degree Elbow, For Nominal Duct Diameter 22 in, Inlet Diameter 22 in, Material Steel, Overall Length 41 1/4 in, Product Type Elbow, Material Thickness 20 ga, Weight 43.06 lb, Maximum Pressure Rating 42 in wc, For Duct Height 22 in, Shape Elbow, End Type Rolled Edge, For Duct Width 22 in, Gas Appliance Category Not Applicable, Maximum Airflow 18,480 cfm, Inside Diameter 22 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 22 in, Overall Height 7 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.