Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nordfab Round 60 Degree Elbow, 6 in Duct Dia, 14 GA, 14" W, 14" L, 6" H 3214-0690-209000

Round 60 Degree Elbow, 6 in Duct Dia, 14 GA, 14" W, 14" L, 6" H (Discontinued)

  • Mfr # 3214-0690-209000
  • Zoro # G2385181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3214-0690-209000
Zoro #
G2385181
UPC #
-
Country of Origin
Unknown

Dimensions

Duct Fitting Duct Size
6"
Width
14"
Height
6"
Length
14"
Duct Fitting Diameter
6 in
Duct Fitting Length
14 in

Details

For Use With
Industrial Dust Collection
Gauge
14
Item
60 Degree Elbow
Damper Shape
Round
Duct Fitting Item
60 Degree Elbow
Duct Fitting Material
Stainless Steel

Description

60 Degree Elbow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.