Elbow, 90 Degree, Stainless Steel, Round
Mfr # 8040400104
Zoro # G910043354
product price: $703.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Angle
90 Degrees
For Nominal Duct Diameter
15 in
For Duct Shape
Round
Product Type
Elbow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040400104
Zoro #
G910043354
UPC #
-
Country of Origin
United States
Dimensions
For Nominal Duct Diameter
15 in
Overall Height
7 3/8 in
Inside Diameter
15 in
For Duct Height
15 in
Material Thickness
20 ga
Outlet Diameter
15 in
Overall Length
32 1/2 in
Centerline Radius
1 1/2 in
Inlet Diameter
15 in
For Duct Width
15 in
Description
90 Degree Elbow, For Nominal Duct Diameter 15 in, Inlet Diameter 15 in, Material Stainless Steel, Overall Length 32 1/2 in, Product Type Elbow, Material Thickness 20 ga, Weight 21.25 lb, Maximum Pressure Rating 42 in wc, For Duct Height 15 in, Shape Elbow, End Type Rolled Edge, For Duct Width 15 in, Gas Appliance Category Not Applicable, Maximum Airflow 8,590 cfm, Inside Diameter 15 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 15 in, Overall Height 7 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.