Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, 90 Degree, Stainless Steel, Round

  • Mfr # 8040400112

  • Zoro # G410043311


product price: $946.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Color
Silver
Overall Height
7 3/8 in
For Duct Shape
Round
Overall Length
36 1/4 in
For Duct Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040400112
Zoro #
G410043311
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 3/8 in
Overall Length
36 1/4 in
For Duct Height
17 in
Inside Diameter
17 in
For Nominal Duct Diameter
17 in
Outlet Diameter
17 in
Centerline Radius
1 1/2 in
Material Thickness
20 ga
Inlet Diameter
17 in
For Duct Width
17 in

Details

Item
90 Degree Elbow
Color
Silver
For Duct Shape
Round
Compatible with Brand
Nordfab
Product Type
Elbow
Weight
27.5 lb
Shape
Elbow
Seal Material
Nitrile
Compatible with Series
QF
Material
Stainless Steel
Minimum Pressure Rating
2 in wc
Maximum Pressure Rating
42 in wc
End Type
Rolled Edge
Connection Type
Clamp Together
Maximum Airflow
11,030 cfm
Series
QF
Material Grade
304
Number of Pieces
1
Material Fabrication
Segmented
Angle
90 Degrees

Description

90 Degree Elbow, For Nominal Duct Diameter 17 in, Inlet Diameter 17 in, Material Stainless Steel, Overall Length 36 1/4 in, Product Type Elbow, Material Thickness 20 ga, Weight 27.5 lb, Maximum Pressure Rating 42 in wc, For Duct Height 17 in, Shape Elbow, End Type Rolled Edge, For Duct Width 17 in, Gas Appliance Category Not Applicable, Maximum Airflow 11,030 cfm, Inside Diameter 17 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 17 in, Overall Height 7 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.