Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, 90 Degree, Stainless Steel, Round

  • Mfr # 8040400124

  • Zoro # G810042174


product price: $1,104.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Weight
35.97 lb
Maximum Pressure Rating
42 in wc
Material Fabrication
Segmented
Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040400124
Zoro #
G810042174
UPC #
-
Country of Origin
United States

Dimensions

Material Thickness
20 ga
For Nominal Duct Diameter
20 in
For Duct Width
20 in
Inside Diameter
20 in
For Duct Height
20 in
Overall Height
7 3/8 in
Outlet Diameter
20 in
Overall Length
42 1/4 in
Centerline Radius
1 1/2 in
Inlet Diameter
20 in

Details

Item
90 Degree Elbow
Color
Silver
Weight
35.97 lb
Maximum Pressure Rating
42 in wc
Material Fabrication
Segmented
Angle
90 Degrees
Shape
Elbow
Material
Stainless Steel
Seal Material
Nitrile
Product Type
Elbow
For Duct Shape
Round
End Type
Rolled Edge
Compatible with Series
QF
Minimum Pressure Rating
2 in wc
Number of Pieces
1
Series
QF
Compatible with Brand
Nordfab
Material Grade
304
Maximum Airflow
15,270 cfm
Connection Type
Clamp Together

Description

90 Degree Elbow, For Nominal Duct Diameter 20 in, Inlet Diameter 20 in, Material Stainless Steel, Overall Length 42 1/4 in, Product Type Elbow, Material Thickness 20 ga, Weight 35.97 lb, Maximum Pressure Rating 42 in wc, For Duct Height 20 in, Shape Elbow, End Type Rolled Edge, For Duct Width 20 in, Gas Appliance Category Not Applicable, Maximum Airflow 15,270 cfm, Inside Diameter 20 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 20 in, Overall Height 7 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.