Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, 90 Degree, Stainless Steel, Round

  • Mfr # 8040400140

  • Zoro # G310042087


product price: $1,515.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Silver
Compatible with Series
QF
Angle
90 Degrees
Number of Pieces
1
End Type
Rolled Edge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040400140
Zoro #
G310042087
UPC #
-
Country of Origin
United States

Dimensions

For Nominal Duct Diameter
24 in
For Duct Height
24 in
Overall Height
7 3/8 in
Inlet Diameter
24 in
Outlet Diameter
24 in
Material Thickness
20 ga
Centerline Radius
1 1/2 in
Inside Diameter
24 in
Overall Length
50 1/4 in
For Duct Width
24 in

Details

Item
90 Degree Elbow
Color
Silver
Compatible with Series
QF
Angle
90 Degrees
Number of Pieces
1
End Type
Rolled Edge
Weight
55.5 lb
Seal Material
Nitrile
Maximum Pressure Rating
42 in wc
Material
Stainless Steel
Material Grade
304
Minimum Pressure Rating
2 in wc
Compatible with Brand
Nordfab
Product Type
Elbow
Series
QF
For Duct Shape
Round
Connection Type
Clamp Together
Material Fabrication
Segmented
Shape
Elbow
Maximum Airflow
21,995 cfm

Description

90 Degree Elbow, For Nominal Duct Diameter 24 in, Inlet Diameter 24 in, Material Stainless Steel, Overall Length 50 1/4 in, Product Type Elbow, Material Thickness 20 ga, Weight 55.5 lb, Maximum Pressure Rating 42 in wc, For Duct Height 24 in, Shape Elbow, End Type Rolled Edge, For Duct Width 24 in, Gas Appliance Category Not Applicable, Maximum Airflow 21,995 cfm, Inside Diameter 24 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 24 in, Overall Height 7 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.