Zoro Homepage

Elbow, 90 Degree, Steel, Round, 20 ga Thick

  • Mfr # 8040400044

  • Zoro # G210042422


product price: $450.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Color
Silver
Inlet Diameter
18 in
Product Type
Elbow
Overall Height
7 3/8 in
For Duct Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040400044
Zoro #
G210042422
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
18 in
Overall Height
7 3/8 in
For Duct Height
18 in
Centerline Radius
1 1/2 in
Inside Diameter
18 in
Overall Length
38 1/4 in
For Nominal Duct Diameter
18 in
Outlet Diameter
18 in
Material Thickness
20 ga
For Duct Width
18 in

Details

Item
90 Degree Elbow
Color
Silver
Product Type
Elbow
Material Fabrication
Segmented
Angle
90 Degrees
Shape
Elbow
End Type
Rolled Edge
Compatible with Brand
Nordfab
Finish
Galvanized
Series
QF
Minimum Pressure Rating
2 in wc
For Duct Shape
Round
Connection Type
Clamp Together
Maximum Pressure Rating
42 in wc
Material
Steel
Seal Material
Nitrile
Compatible with Series
QF
Weight
30.9 lb
Number of Pieces
1
Maximum Airflow
12,370 cfm

Description

90 Degree Elbow, For Nominal Duct Diameter 18 in, Inlet Diameter 18 in, Material Steel, Overall Length 38 1/4 in, Product Type Elbow, Material Thickness 20 ga, Weight 30.9 lb, Maximum Pressure Rating 42 in wc, For Duct Height 18 in, Shape Elbow, End Type Rolled Edge, For Duct Width 18 in, Gas Appliance Category Not Applicable, Maximum Airflow 12,370 cfm, Inside Diameter 18 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 18 in, Overall Height 7 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.