Zoro Homepage

Elbow, 90 Degree, Steel, Round, 20 ga Thick

  • Mfr # 8040400052

  • Zoro # G610042312


product price: $518.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Silver
Inside Diameter
20 in
Number of Pieces
1
End Type
Rolled Edge
Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040400052
Zoro #
G610042312
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
20 in
For Duct Height
20 in
Inlet Diameter
20 in
Outlet Diameter
20 in
For Duct Width
20 in
For Nominal Duct Diameter
20 in
Material Thickness
20 ga
Overall Length
42 1/4 in
Overall Height
7 3/8 in
Centerline Radius
1 1/2 in

Details

Item
90 Degree Elbow
Color
Silver
Number of Pieces
1
End Type
Rolled Edge
Angle
90 Degrees
Material
Steel
Maximum Airflow
15,270 cfm
Finish
Galvanized
Weight
35.97 lb
Seal Material
Nitrile
Minimum Pressure Rating
2 in wc
Maximum Pressure Rating
42 in wc
Compatible with Brand
Nordfab
Product Type
Elbow
Connection Type
Clamp Together
Material Fabrication
Segmented
Compatible with Series
QF
For Duct Shape
Round
Series
QF
Shape
Elbow

Description

90 Degree Elbow, For Nominal Duct Diameter 20 in, Inlet Diameter 20 in, Material Steel, Overall Length 42 1/4 in, Product Type Elbow, Material Thickness 20 ga, Weight 35.97 lb, Maximum Pressure Rating 42 in wc, For Duct Height 20 in, Shape Elbow, End Type Rolled Edge, For Duct Width 20 in, Gas Appliance Category Not Applicable, Maximum Airflow 15,270 cfm, Inside Diameter 20 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 20 in, Overall Height 7 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.