Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Cap, Stainless Steel, 20 ga Thick

  • Mfr # 8010003718

  • Zoro # G010043339


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Includes
none
Material Grade
304
Application
Industrial
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010003718
Zoro #
G010043339
UPC #
-
Country of Origin
United States

Dimensions

Material Thickness
20 ga
Overall Length
1 7/8 in
Overall Width
13 in
Overall Height
13 in
Overall Depth
2 in
Inside Diameter
13 in
Inlet Diameter
13 in
For Nominal Duct Diameter
13 in
For Duct Width
13 in
For Duct Height
13 in

Details

Item
End Cap
Color
Silver
Includes
none
Material Grade
304
Application
Industrial
Material
Stainless Steel
Compatible with Series
QF
Weight
2.45 lb
End Type
Quick-Fit
Compatible with Brand
Nordfab
Series
QF
Connection Type
Clamp Together
Product Type
End Cap
Shape
Cap
Seal Material
Nitrile
Minimum Pressure Rating
2 in wc
Screen Included
No
Backdraft Damper Included
No
Maximum Airflow
6,450 cfm
Maximum Pressure Rating
42 in wc
Duct Shape
Round
Maximum Temperature Rating
1,100 Degrees F

Description

End Cap, For Nominal Duct Diameter 13 in, Gas Appliance Category Not Applicable, For Duct Height 13 in, For Duct Width 13 in, Inlet Diameter 13 in, Material Stainless Steel, Overall Length 1 7/8 in, Product Type End Cap, Inside Diameter 13 in, Material Thickness 20 ga, Weight 2.45 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Not Applicable, Color Silver, Overall Height 13 in, Shape Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.