Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Cap, Stainless Steel, 20 ga Thick

  • Mfr # 8010003722

  • Zoro # G710043264


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Includes
none
Connection Type
Clamp Together
Overall Length
1 7/8 in
Material Grade
304
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010003722
Zoro #
G710043264
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 7/8 in
Overall Width
17 in
Material Thickness
20 ga
Overall Height
17 in
For Duct Width
17 in
Inlet Diameter
17 in
Inside Diameter
17 in
For Duct Height
17 in
Overall Depth
2 in
For Nominal Duct Diameter
17 in

Details

Item
End Cap
Color
Silver
Includes
none
Connection Type
Clamp Together
Material Grade
304
Weight
4.45 lb
Compatible with Brand
Nordfab
Application
Industrial
Compatible with Series
QF
End Type
Quick-Fit
Shape
Cap
Product Type
End Cap
Series
QF
Material
Stainless Steel
Minimum Pressure Rating
2 in wc
Duct Shape
Round
Maximum Temperature Rating
1,100 Degrees F
Seal Material
Nitrile
Maximum Pressure Rating
42 in wc
Backdraft Damper Included
No
Screen Included
No
Maximum Airflow
11,030 cfm

Description

End Cap, For Nominal Duct Diameter 17 in, Gas Appliance Category Not Applicable, For Duct Height 17 in, For Duct Width 17 in, Inlet Diameter 17 in, Material Stainless Steel, Overall Length 1 7/8 in, Product Type End Cap, Inside Diameter 17 in, Material Thickness 20 ga, Weight 4.45 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Not Applicable, Color Silver, Overall Height 17 in, Shape Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.